Shop All Gas Welding Outfits
Radnor
Heavy Duty Outfit, Acetylene
Mfr # RAD64003010
Zoro # G8574912
original price:
$820.99
4% off
new price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuts Up To 6 in
- Gas Service Acetylene
- Duty Rating Heavy Duty
- Welding Nozzles 2-W
- Pressure Regulator 350-125-540 Oxygen, 350-15-300 Acetylene, with CGA Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64003010
- Zoro # G8574912
- UPC # 639890030103
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Hose Length | 25 ft |
Description
Heavy Duty Outfit, Compatible Fuel Type Acetylene, Kit Series Radnor, Torch Handle Model WH370FC-V, Cutting Tip Manufacturer Part Number 1-1-101, Cutting Attachment Manufacturer Part Number CA370V, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number 2-W, Regulator CGA Number (Fuel) CGA 300, Regulator CGA Number (Oxygen) CGA 540, Hose Length 25 ft, Product Type Combination Torch & Tip Kit, Includes Goggles and Striker, Application Cutting, Welding, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Torch 1 pc (419977)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/16 In, 1 lb. (41R231)
- POWERWELD Manual Twin Welding Hose Reel, 100' Capacity (MHR100)
- LINCOLN ELECTRIC Stick Electrode, E6011, 3/32", 12 L, 50 lb (ED010110)
- RADNOR Medium Duty Outfit, Acetylene (RAD64003004)
- RADNOR Light Duty Outfit, Acetylene (RAD64003012)
- AMERIFLAME Med Duty LP Outfit w/Check Valves, 12Pc (HS-MDLPUC)
- UNIWELD Fuel Cylinder, Oxygen, 20 Cu Ft (R)
- SMITH EQUIPMENT Torch Valve, Gas Saver Series, Hydrogen, Natural Gas, Propane (WDW103)
- ZORO SELECT Medium/Heavy Duty Portable Welding/Cutting/Brazing Outfit, AMERIFLAME Series, Acetylene (TI350T)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2110)
- Radnor Gas Welding Outfits