Shop All Welding Nozzle
Radnor
Gasless Nozzle Kit, Radnor, Lincoln
Mfr # RAD64002733
Zoro # G8571954
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Radnor Pro 130 and Lincoln 100L MIG Guns
- For MIG Guns Radnor(R), Lincoln(R), Radnor(R) Pro
- Type Gasless
- Series Radnor
- Style Lincoln
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002733
- Zoro # G8571954
- UPC # 639890027332
- Country of Origin China
- Category Welding Nozzle
Dimensions
Overall Length | 15 ft |
Details
Item | Gasless Nozzle Kit |
For Use With | Radnor Pro 130 and Lincoln 100L MIG Guns |
For MIG Guns | Radnor(R), Lincoln(R), Radnor(R) Pro |
Type | Gasless |
Series | Radnor |
Style | Lincoln |
Nozzle to Tip Relationship | 0.045 in |
Nozzle Shape | Conical |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | Radnor Pro 130 |
For Contact Tip Series | 11 - 45 |
Duty Rating | Standard Duty |
Compatible with Brand | Lincoln, Radnor Pro |
Compatible with Series | Lincoln, Radnor, Radnor Pro |
Color | Black |
Description
Gasless Nozzle Kit, Compatible with Brand Lincoln, Radnor Pro, Series Radnor, Compatible with Series Lincoln, Radnor, Radnor Pro, Compatible with Model Radnor Pro 130, Nozzle to Tip Relationship 0.045 in, Nozzle Shape Conical, Duty Rating Standard Duty, For Contact Tip Series 11 - 45, Welding Processes MIG Welding (GMAW), Application MIG Welding, Color Black, For Use With Radnor Pro 130 and Lincoln 100L MIG Guns, Overall Length 15 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Power Cable, HD Vinyl, 25 Ft (7.6m) (45V04HD)
- POWERWELD Victor Style HD Cutting Attachment (PW2460)
- WELLER Retainer Assembly For Wp80 Solder Pencil (T0058744845N)
- LINCOLN ELECTRIC LINCOLN No10 TIG Weld Alumina Std Nozzle (KP4755-10)
- RADNOR Nozzle, Miller, PK2 (RAD64002922)
- RADNOR Nozzle, Binzel, Standard, PK2 (RAD64002979)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002561)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002802)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002796)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002538)
- MILLER ELECTRIC MILLER Brass Straight MIG Weld Nozzle (199611)
- Radnor Welding Nozzle