Shop All Regulators
Radnor
Gas Regulator, Single Stage, CGA-540, 2 to 60 psi, Use With: Oxygen
Mfr # RAD64003029
Zoro # G8575104
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 2 to 60 psi
- Inlet Connection CGA 540
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radnor
- MFR # RAD64003029
- Zoro # G8575104
- UPC # 639890030295
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 in |
Outlet Connection Size | 9/16"-18 |
Gauge Diameter | 2 in |
Inlet Connection Size | 0.908"-14 |
Overall Depth | 3 in |
Overall Width | 4.5 in |
Overall Height | 4 in |
Description
Gas Regulator, Number of Stages Single Stage, Compatible Gas Type Oxygen, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.908 In.-14, Outlet Pressure (Maximum) 60 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 540, Application General Purpose, Duty Rating Light Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Weld Angle, 8-1/4x8-1/4in, 150lb (WSF0150R)
- BLUE DEMON SS TIG, Welding Rod, 3/32"X36", 10lb. (ER308L-094-10T)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED034271)
- BLUE DEMON TRUE VIEW 3395, 2IN X 4-1/4IN DROP-IN SINGLE SHADE AUTODARKENING FILTER, SHADE 11 (BDWH-TRUEVIEW-3395-ADF-11)
- RADNOR Flow Gauge Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003036)
- RADNOR Gas Regulator, Single Stage, CGA-510, 2 to 40 psi, Use With: Alternate Fuel Gases (RAD64003863)
- RADNOR Purge Regulator, Single Stage, CGA-580, 10 to 500 psi, Use With: Nitrogen (RAD64003044)
- RADNOR Flowmeter Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003040)
- RADNOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (RAD64003033)
- RADNOR Flow Gauge Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003037)
- VICTOR Tip Accessory, 1 Piece, Size 10 (0311-0230)
- Radnor Regulators