Shop All Regulators
Radnor
Gas Regulator, Single Stage, CGA-510, 2 to 40 psi, Use With: Alternate Fuel Gases
Mfr # RAD64003863
Zoro # G8575366
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Alternate Fuel Gases
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 2 to 40 psi
- Inlet Connection CGA 510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radnor
- MFR # RAD64003863
- Zoro # G8575366
- UPC # 639890038635
- Country of Origin China
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Height | 5.125 in |
Outlet Connection Size | 9/16"-18 |
Overall Depth | 4.25 in |
Overall Width | 6.375 in |
Gauge Diameter | 2 in |
Inlet Connection Size | 0.885"-14 |
Description
Gas Regulator, Number of Stages Single Stage, Compatible Gas Type Propane, Propylene, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.885 In.-14, Outlet Pressure (Maximum) 40 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, CGA Number CGA 510, Application General Purpose, Duty Rating Medium/Standard Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Licron Crystal Coating, 8 oz., ESD Safe (1756-8S)
- TMI Welding Curtain Roll, Yellow, 5x75 ft. (WRR53-05-075)
- MILLER ELECTRIC Plasma Cutter Torch Electrode, PK3 (256026)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6010, 1 lb. (20YC98)
- RADNOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (RAD64003034)
- RADNOR Purge Regulator, Single Stage, CGA-580, 2 to 40 psi, Use With: Nitrogen (RAD64003043)
- RADNOR Purge Regulator, Single Stage, CGA-580, 10 to 500 psi, Use With: Nitrogen (RAD64003044)
- RADNOR Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (RAD64003028)
- RADNOR Gas Regulator, Single Stage, CGA-540, 4 to 80 psi, Use With: Oxygen (RAD64003031)
- RADNOR Flowmeter Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003041)
- TURBOTORCH Regulator, Light-Duty, Single Stage, Propane, Propylene Gas (0386-0705)
- Radnor Regulators