Shop All Regulators
Radnor
Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene
Mfr # RAD64003033
Zoro # G8575147
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 2 to 15 psi
- Inlet Connection CGA 510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64003033
- Zoro # G8575147
- UPC # 639890030332
- Country of Origin China
- Category Regulators
Dimensions
Gauge Size | 2 in |
Outlet Connection Size | 9/16"-18 |
Gauge Diameter | 2 in |
Overall Height | 6.5 in |
Inlet Connection Size | 0.885"-14 |
Overall Width | 7.5 in |
Overall Depth | 4.5 in |
Description
Gas Regulator, Number of Stages Single Stage, Compatible Gas Type Acetylene, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.885 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, CGA Number CGA 510, Application General Purpose, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Innershield Contact Tip 3/32 Severe Duty (KP2100-3B1)
- MILLER ELECTRIC 7" Tungsten Electrode 3/32" Dia., Pk10 (WC332X7)
- EASYBRAID DESOLDERING BRAID, QUICK BRAID .050" X 2 (Q-B-25)
- LEISTER 40 mm Silicone Pressure Roller With Ball Bearing (Pressure Roller 40mm silicone)
- RADNOR Flow Gauge Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003036)
- RADNOR Flow Gauge Regulator, Single Stage, CGA-320, 0 to 38 scfh, Use With: Carbon Dioxide (RAD64003038)
- RADNOR Gas Regulator, Single Stage, CGA-510, 2 to 40 psi, Use With: Alternate Fuel Gases (RAD64003863)
- RADNOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (RAD64003030)
- RADNOR Gas Regulator, Single Stage, CGA-540, 4 to 80 psi, Use With: Oxygen (RAD64003031)
- RADNOR Purge Regulator, Single Stage, CGA-580, 10 to 500 psi, Use With: Nitrogen (RAD64003044)
- UNIWELD Stage Flowmeter Regulator, Single Stage, CGA-580, 10 to 70 scfh, Use With: Argon (RF2480-580)
- Radnor Regulators