Shop All Regulators
Radnor
Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene
Mfr # RAD64003032
Zoro # G8575131
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 2 to 15 psi
- Inlet Connection CGA 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radnor
- MFR # RAD64003032
- Zoro # G8575131
- UPC # 639890030325
- Country of Origin China
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Depth | 4.25 in |
Overall Width | 6.375 in |
Overall Height | 5.125 in |
Gauge Diameter | 2 in |
Inlet Connection Size | 0.825"-14 |
Outlet Connection Size | 9/16"-18 |
Description
Gas Regulator, Number of Stages Single Stage, Compatible Gas Type Acetylene, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, CGA Number CGA 300, Application General Purpose, Duty Rating Medium/Standard Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Electric TIG Torch Kit (K1782-14)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi, Use With: Non-Corrosive (403015000D)
- QUICKCABLE Solder Pellets, Bag, PK5 (5533)
- POWERWELD Victor Style Cutting Tip, MD, LP Propane/Natural Gas, #0 (0333-0399) (0-3GPN)
- RADNOR Flow Gauge Regulator, Single Stage, CGA-320, 0 to 38 scfh, Use With: Carbon Dioxide (RAD64003038)
- RADNOR Flowmeter Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003041)
- RADNOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (RAD64003033)
- RADNOR Gas Regulator, Single Stage, CGA-540, 4 to 80 psi, Use With: Oxygen (RAD64003031)
- RADNOR Flow Gauge Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003036)
- RADNOR Purge Regulator, Single Stage, CGA-580, 10 to 500 psi, Use With: Nitrogen (RAD64003044)
- VICTOR Regulators, Single Stage, CGA 350, 1 to 150 psi, Use With: Hydrogen, Methane (4000-9388)
- Radnor Regulators