Shop All MIG Gun Consumables
Radnor
Gas Diffuser, Miller, PK2
Mfr # RAD64002943
Zoro # G8573311
product price: $23.49
/pk 2, $11.75/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 169729
- For MIG Guns Miller(R) MIGmatic(TM) M-25 and M-40
- Style Miller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002943
- Zoro # G8573311
- UPC # 639890029435
- Country of Origin China
- Category MIG Gun Consumables
Details
Item | Gas Diffuser |
Series | 169729 |
For MIG Guns | Miller(R) MIGmatic(TM) M-25 and M-40 |
Style | Miller |
Description
Gas Diffuser, Miller Style, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R60, 10 lb. (41R250)
- SIEVERT Long Life Cooper, Soldering Bit, 500g (7017-25)
- HAKKO Soldering Tip, Flat Blade, 15.7mm (T15-1402)
- K-TOOL INTERNATIONAL K Tool International Self Igniting Propane Torch Head (KT304826)
- RADNOR Gas Diffuser, Binzel, PK5 (RAD64002989)
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002721)
- RADNOR Insulator, Tweco, Slip-On, PK5 (RAD64002708)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated (RAD64002689)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002698)
- RADNOR Contact Tip, 0.035, Binzel, PK25 (RAD64002886)
- TWECO Nozzle, Fluxcore Fixed, Copper, PK2 (12401892)
- Radnor MIG Gun Consumables