Shop All MIG Gun Consumables
Radnor
Gas Diffuser, Brass, Tweco, Standard
Mfr # RAD64002731
Zoro # G8571927
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 3550, 11
- Material Brass
- For MIG Guns Radnor(R), Tweco(R), Radnor(R) Pro, Tweco(R) Mini-MIG-Gun(R)
- Style Tweco
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002731
- Zoro # G8571927
- UPC # 639890027318
- Country of Origin China
- Category MIG Gun Consumables
Details
Item | Gas Diffuser |
Series | 3550, 11 |
Material | Brass |
For MIG Guns | Radnor(R), Tweco(R), Radnor(R) Pro, Tweco(R) Mini-MIG-Gun(R) |
Style | Tweco |
Type | Standard |
Description
Gas Diffuser, Standard, Tweco Style, Series 11, Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Tip Cleaner Set, 21 Piece, 2.5 In L (2CYX5)
- MILLER ELECTRIC Rheostat (198547)
- XTRWELD ER4047 3/32 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4047093-10)
- JONARD TOOLS Desoldering Pump, 8 In L (DP-140)
- RADNOR Nozzle, Copper, Tweco, Adjustable, PK2 (RAD64002712)
- RADNOR Insulator, Tweco (RAD64002680)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK25 (RAD64002652)
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002727)
- RADNOR Gas Diffuser, Brass, Tweco, PK5 (RAD64002726)
- RADNOR Insulator, Tweco, PK5 (RAD64002702)
- RADNOR Nozzle, Copper, Tweco, Slip-On, PK2 (RAD64002703)
- Radnor MIG Gun Consumables