Shop All Gas Welding Outfits
Radnor
Cutting Outfit, Alternate Fuel Gases
Mfr # RAD64003849
Zoro # G8575025
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuts Up To 5 in
- Gas Service Alternate Fuel Gases
- Duty Rating Heavy Duty
- Fuel Alternate Fuel Gases
- Includes Cutting Attachment, Straight Torch and Oxygen and Fuel Regulators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64003849
- Zoro # G8575025
- UPC # 639890038499
- Country of Origin Mexico
- Category Gas Welding Outfits
Description
Cutting Outfit, Compatible Fuel Type Natural Gas; Propane; Propylene, Kit Series Radnor, Torch Handle Model ST900FC, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Product Type Cutting Torch Kit, Application Cutting, Duty Rating Heavy Duty, Number of Brazing and Soldering Tips 0, Number of Cutting Tips 0, Number of Regulators 2, Number of Welding Nozzles 0, Regulator Model (Fuel) 350-40-510LP, Regulator Model (Oxygen) 350-125-540
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tip, Slip, Contact, .035, PK5 (094259)
- BLUE DEMON High Strength/Impact Wire, 0.035, 33lb. (ER100S1-035-33)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ESt, 1 lb. (41R170)
- MILLER ELECTRIC Nozzle, Slip, PK2 (169715)
- RADNOR Medium Duty Outfit, Acetylene (RAD64003004)
- RADNOR Heavy Duty Outfit, Acetylene (RAD64003010)
- RADNOR Light Duty Outfit, Acetylene (RAD64003012)
- VICTOR Cutting And Welding Outfit, Journeyman Series, Acetylene (0384-0807)
- UNIWELD Welding And Cutting Outfit, Cap'n Hook Series, Acetylene (K22P-TU)
- SMITH EQUIPMENT Heavy Duty Hand Torch Toolbox Outfit, HBAS-30 Series, Acetylene (HBAS-30300)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0946)
- Radnor Gas Welding Outfits