Shop All Welding Tips
Radnor
Contact Tip, 0.062, Lincoln, PK25
Mfr # RAD64007024
Zoro # G8573722
product price: $35.49
/pk 25, $1.42/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln(R) 1260
- For MIG Guns Lincoln(R) 1260
- Wire Size (In.) 0.062
- Style Lincoln
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64007024
- Zoro # G8573722
- UPC # 639890070246
- Country of Origin United States
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.062 |
Outside Diameter | 0.078 in |
Overall Length | 1.125 in |
Maximum Wire Diameter | 0.0625 in |
Details
Item | Contact Tip |
For Use With | Lincoln(R) 1260 |
For MIG Guns | Lincoln(R) 1260 |
Style | Lincoln |
Material | Copper |
Compatible with Model | 1260 Flux Core, K126 Flux Core, RAD64007000, RAD64007001 |
Welding Processes | MIG Welding (GMAW) |
Maximum Current | 350 A |
Description
Contact Tip, Compatible with Model 1260 Flux Core, K126 Flux Core, RAD64007000, RAD64007001, Maximum Wire Diameter 0.0625 in, Maximum Current 350 A, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.078 in, Overall Length 1.125 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Solder Pellet with Flux, Gray, PK25 (84-9601)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN76)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. 1/16", Pk10 (14H-116)
- MASTER APPLIANCE SOLDER TIP CHISEL 33MM UT100SI (MAS70-01-02)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK5 (RAD64002673)
- RADNOR Contact Tip, 0.023, Miller, PK25 (RAD64002900)
- RADNOR Contact Tip, 0.062, Tweco, Heavy Duty, PK25 (RAD64002662)
- RADNOR Contact Tip, 0.030, Miller, PK10 (RAD64002905)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK25 (RAD64002525)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002651)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #8 (0330-0014) (8-1-101)
- Radnor Welding Tips