Shop All Welding Tips
Radnor
Contact Tip, 0.062, Bernard, Standard, PK25
Mfr # RAD64002775
Zoro # G8572191
product price: $60.29
/pk 25, $2.41/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For MIG Guns Bernard(R) Q-Guns(TM) and S-Guns(TM)
- Type Standard
- Style Bernard
- Wire Size (In.) 0.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002775
- Zoro # G8572191
- UPC # 639890027752
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.062 |
Details
Item | Contact Tip |
Series | 7491 |
For MIG Guns | Bernard(R) Q-Guns(TM) and S-Guns(TM) |
Type | Standard |
Style | Bernard |
Description
Contact Tip, Standard, Bernard Style, Series 7400, Wire Size (In.) 0.062, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MILLER 1pc MIG V-Knurl Drive Roll (227434)
- ZORO SELECT Medium Duty Oxygen Regulator, CGA540 (R250-540)
- WELLER Soldering Iron 30W (WL30)
- RADNOR Contact Tip, 0.045, Miller, PK10 (RAD64002907)
- RADNOR Contact Tip, 0.045, Bernard, Standard, PK25 (RAD64002773)
- RADNOR Contact Tip, 0.062, Binzel, PK25 (RAD64002894)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK5 (RAD64002673)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002651)
- RADNOR Contact Tip, 0.035, Tregaskiss, HD, PK25 (RAD64002844)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK5 (RAD64002677)
- LINCOLN ELECTRIC CONTACT TIP, 0.8MM NO.2/4 (KP14-30)
- Radnor Welding Tips