Shop All Welding Tips
Radnor
Contact Tip, 0.045, Tweco, Heavy Duty, PK5
Mfr # RAD64002677
Zoro # G8574194
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 14H45
- Style Tweco
- For MIG Guns Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro
- Type Heavy Duty
- Wire Size (In.) 0.045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002677
- Zoro # G8574194
- UPC # 639890026779
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.045 |
Details
Item | Contact Tip |
Series | 14H45 |
Style | Tweco |
For MIG Guns | Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro |
Type | Heavy Duty |
Material | Copper |
Description
Contact Tip, Heavy Duty, Tweco Style, Series 14, Wire Size (In.) 0.045, Material Copper, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Welding Square, 3-3/4in.L, 60 lb. (WS301AX3)
- ESAB Stick Electrode (N3081432P)
- RADNOR Twin Welding Hose, 1/4 dia, 750 ft, Grd R (RAD64003363)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1007)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK25 (RAD64002525)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK5 (RAD64002673)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002659)
- RADNOR Contact Tip, 0.035, Binzel, Standard, PK25 (RAD64002962)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002751)
- RADNOR Contact Tip, 0.045, Bernard, Standard, PK25 (RAD64002773)
- TWECO Contact Tip, 16 Series, Copper, PK25 (11601104)
- Radnor Welding Tips