Shop All Welding Tips
Radnor
Contact Tip, 0.045, Tweco, Heavy Duty, PK25
Mfr # RAD64002525
Zoro # G8572812
product price: $67.99
/pk 25, $2.72/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For MIG Guns Tweco(R) No. 5
- Style Tweco
- Type Heavy Duty
- Wire Size (In.) 0.045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002525
- Zoro # G8572812
- UPC # 639890025253
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.045 |
Details
Item | Contact Tip |
Series | 15H45 |
Material | Copper |
For MIG Guns | Tweco(R) No. 5 |
Style | Tweco |
Type | Heavy Duty |
Description
Contact Tip, Heavy Duty, Tweco Style, Series 15H, Wire Size (In.) 0.045, Material Copper, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Sweatband (0700000414)
- JACKSON SAFETY Capmount Adapt NonSlot Cap Spark Deflect Clips Onto Cap Univ (14943)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia A, Hardfacing for High Abrasion with High Impact on Manganese Steels, 1/8" Dia., 5lb (3604-5)
- WELLER Soldering Tip, RT1 Needle, 1-21/32in. (T0054461499N)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002524)
- RADNOR Contact Tip, 0.052, Tweco, Standard, PK25 (RAD64002756)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002751)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK5 (RAD64002673)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002754)
- RADNOR Contact Tip, 0.062, Tweco, Heavy Duty, PK25 (RAD64002662)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip, Tip Size: 28 (SC50-7)
- Radnor Welding Tips