Shop All Welding Tips
Radnor
Contact Tip, 0.045, Lincoln, PK25
Mfr # RAD64007023
Zoro # G8573713
product price: $80.99
/pk 25, $3.24/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 12-652
- For MIG Guns Lincoln(R) 1260
- For Use With Lincoln(R) 1260
- Wire Size (In.) 0.045
- Style Lincoln
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64007023
- Zoro # G8573713
- UPC # 639890070239
- Country of Origin United States
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.045 |
Outside Diameter | 0.054 in |
Maximum Wire Diameter | 0.045 in |
Overall Length | 1.125 in |
Details
Item | Contact Tip |
Series | 12-652 |
For MIG Guns | Lincoln(R) 1260 |
For Use With | Lincoln(R) 1260 |
Style | Lincoln |
Material | Copper |
Compatible with Model | 1260 Flux Core, K126 Flux Core, RAD64007000, RAD64007001 |
Maximum Current | 350 A |
Welding Processes | MIG Welding (GMAW) |
Description
Contact Tip, Series 12-652, Compatible with Model 1260 Flux Core, K126 Flux Core, RAD64007000, RAD64007001, Maximum Wire Diameter 0.045 in, Maximum Current 350 A, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.054 in, Overall Length 1.125 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Sharpie Cordless Standard Model Hand-Held Tungsten Grinder, Kit (A-PTGK-SDCL-K)
- WELLER Soldering Tip, PK 3 (WLTC03IBA4)
- POWERWELD Gold Glass Filter Plate, 4-1/2" x 5-1/4", Shade #12 (MP4GG12)
- HOMESTEAD Nut Cga-510 500 Psi (HO443055)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK5 (RAD64002676)
- RADNOR Contact Tip, 0.035, Binzel, Standard, PK25 (RAD64002956)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK5 (RAD64002677)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK25 (RAD64002525)
- RADNOR Contact Tip, 0.045, Binzel, PK25 (RAD64002891)
- RADNOR Contact Tip, 0.035, Miller, PK10 (RAD64002906)
- RADNOR Contact Tip, 0.045, Miller, PK10 (RAD64002907)
- Radnor Welding Tips