Shop All Welding Tips
Radnor
Contact Tip, 0.045, Bernard, Standard, PK25
Mfr # RAD64002773
Zoro # G8572173
original price:
$55.79
5% off
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For MIG Guns Bernard(R) Q-Guns(TM) and S-Guns(TM)
- Style Bernard
- Type Standard
- Wire Size (In.) 0.045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radnor
- MFR # RAD64002773
- Zoro # G8572173
- UPC # 639890027738
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.045 |
Details
Item | Contact Tip |
Series | 7490 |
For MIG Guns | Bernard(R) Q-Guns(TM) and S-Guns(TM) |
Style | Bernard |
Type | Standard |
Description
Contact Tip, Standard, Bernard Style, Series 7400, Wire Size (In.) 0.045, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, PK 2 (6160)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #00 (0-W-1)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Olive (301-338F-6X6)
- POWERWELD 1/4" Single Line Oxygen Hose, Bulk (14OX)
- RADNOR Contact Tip, 0.030, Bernard, Standard, PK25 (RAD64002771)
- RADNOR Contact Tip, 0.062, Bernard, Standard, PK25 (RAD64002775)
- RADNOR Contact Tip, 0.030, Miller, PK10 (RAD64002905)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002754)
- RADNOR Contact Tip, 0.045, Miller, PK10 (RAD64002907)
- RADNOR Contact Tip, 0.068, Lincoln, PK25 (RAD64007025)
- ZORO SELECT Welding Tip (1-101A-000)
- Radnor Welding Tips