Shop All Welding Tips
Radnor
Contact Tip, 0.035, Tweco, Standard, PK5
Mfr # RAD64002672
Zoro # G8574167
product price: $8.45
/pk 5, $1.69/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1435
- Type Standard
- Material Copper
- Style Tweco
- Wire Size (In.) 0.035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002672
- Zoro # G8574167
- UPC # 639890026724
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.035 |
Details
Item | Contact Tip |
Series | 1435 |
Type | Standard |
Material | Copper |
Style | Tweco |
For MIG Guns | Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro |
Description
Contact Tip, Standard, Tweco Style, Series 14, Wire Size (In.) 0.035, Material Copper, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Fixturing Vise, 1000 lb. Max. Pull, Steel (8100438)
- PARKER TORCHOLOGY Tweco Style Contact Tip, .045" HD (1140-1204) (P14H-45)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TEP, PK10 (31GH89)
- XTRWELD Tungsten Electrode, Ground, E3 Purple, 1/16 x 7, 10pc, 10PK (WTE3062)
- RADNOR Contact Tip, 0.030, Miller, PK10 (RAD64002905)
- RADNOR Contact Tip, 0.068, Lincoln, PK25 (RAD64007025)
- RADNOR Contact Tip, 0.045, Miller, PK10 (RAD64002907)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK25 (RAD64002525)
- RADNOR Contact Tip, 0.062, Tweco, Heavy Duty, PK25 (RAD64002662)
- RADNOR Contact Tip, 0.052, Tweco, Standard, PK25 (RAD64002756)
- POWERWELD Victor Style Brazing/Welding Tip, Type W, HD, #2 (2-W)
- Radnor Welding Tips