Shop All Welding Tips
Radnor
Contact Tip, 0.035, Tweco, Standard, PK5
Mfr # RAD64002668
Zoro # G8574124
product price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1135
- For MIG Guns Radnor(R), Radnor(R) Pro, Tweco(R), Tweco(R) No. 1, Tweco(R) Spray Master(R)
- Material Copper
- Wire Size (In.) 0.035
- Style Tweco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002668
- Zoro # G8574124
- UPC # 639890026687
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.035 |
Details
Item | Contact Tip |
Series | 1135 |
For MIG Guns | Radnor(R), Radnor(R) Pro, Tweco(R), Tweco(R) No. 1, Tweco(R) Spray Master(R) |
Material | Copper |
Style | Tweco |
Type | Standard |
Description
Contact Tip, Standard, Tweco Style, Wire Size (In.) 0.035, Material Copper, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Two Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-5223)
- POWERWELD CO2 Flowmeter (101C)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1016)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14311)
- RADNOR Contact Tip, 0.062, Binzel, PK25 (RAD64002894)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK5 (RAD64002677)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002751)
- RADNOR Contact Tip, 0.035, Miller, PK25 (RAD64002902)
- RADNOR Contact Tip, 0.052, Tweco, Standard, PK25 (RAD64002756)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK5 (RAD64002672)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- Radnor Welding Tips