Shop All Welding Tips
Radnor
Contact Tip, 0.035, Tweco, Standard, PK25
Mfr # RAD64002651
Zoro # G8573914
product price: $30.49
/pk 25, $1.22/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1135
- Type Standard
- Style Tweco
- Material Copper
- For MIG Guns Radnor(R), Radnor(R) Pro, Tweco(R), Tweco(R) No. 1, Tweco(R) Spray Master(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002651
- Zoro # G8573914
- UPC # 639890026519
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.035 |
Details
Item | Contact Tip |
Series | 1135 |
Type | Standard |
Style | Tweco |
Material | Copper |
For MIG Guns | Radnor(R), Radnor(R) Pro, Tweco(R), Tweco(R) No. 1, Tweco(R) Spray Master(R) |
Description
Contact Tip, Standard, Tweco Style, Wire Size (In.) 0.035, Material Copper, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-AID Lube-Matic Kleener Lube Pads, Red, 6PK (WEL007061)
- WELLER Solder Wire (T0051388699)
- ESAB Welding Wire (7008094600)
- XTRWELD LEAKDETECT1G Leak Detector, Round Jug, 1 gal (LEAKDETECT-1G)
- RADNOR Contact Tip, 0.035, Tregaskiss, HD, PK25 (RAD64002844)
- RADNOR Contact Tip, 0.023, Miller, PK25 (RAD64002900)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002654)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK5 (RAD64002668)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK25 (RAD64002655)
- RADNOR Contact Tip, 0.035, Binzel, Standard, PK25 (RAD64002956)
- VICTOR Cutting Tip, 6-GPN, Propane/Natural Gas (0333-0308)
- Radnor Welding Tips