Shop All Welding Tips
Radnor
Contact Tip, 0.035, Tweco, Heavy Duty, PK25
Mfr # RAD64002758
Zoro # G8572067
product price: $74.49
/pk 25, $2.98/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) 0.035
- Type Heavy Duty
- Material Copper
- Style Tweco
- For MIG Guns Radnor(R), Tweco(R), Radnor(R) Master, Tweco(R) No. 6, Tweco(R) Spray Master(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002758
- Zoro # G8572067
- UPC # 639890027585
- Country of Origin United States
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.035 |
Details
Item | Contact Tip |
Series | 16S35 |
Type | Heavy Duty |
Material | Copper |
Style | Tweco |
For MIG Guns | Radnor(R), Tweco(R), Radnor(R) Master, Tweco(R) No. 6, Tweco(R) Spray Master(R) |
Description
Contact Tip, Heavy Duty, Tweco Style, Wire Size (In.) 0.035, Material Copper, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEFIRE Modern Substitute for MAPP 14.1 oz (BF-MAPP-2)
- HOBART WELDING PRODUCTS MIG Welder, Handler 140, 1, 120V AC, 25 to 140A DC, 20 % (500559)
- SMITH EQUIPMENT Heavy Duty Combination Torch Outfit, HBA-30 Series, Acetylene, Welds Up To 1/2 in (HBA-30300)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-4785)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK25 (RAD64002525)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK5 (RAD64002673)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK5 (RAD64002677)
- RADNOR Contact Tip, 0.030, Miller, PK10 (RAD64002905)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK5 (RAD64002672)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK25 (RAD64002660)
- GENTEC OXY-ACETYLENE CUTTING TIPS , AIRCO STYLE, Cutting Tip, Acet., Med Duty, Size 0 Style 144-0 (672C-0)
- Radnor Welding Tips