Shop All Welding Tips
Radnor
Contact Tip, 0.035, Tweco, Heavy Duty, PK25
Mfr # RAD64002659
Zoro # G8573993
product price: $38.59
/pk 25, $1.54/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 14H35
- Material Copper
- Wire Size (In.) 0.035
- Type Heavy Duty
- Style Tweco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002659
- Zoro # G8573993
- UPC # 639890026595
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.035 |
Details
Item | Contact Tip |
Series | 14H35 |
Material | Copper |
Type | Heavy Duty |
Style | Tweco |
For MIG Guns | Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro |
Description
Contact Tip, Heavy Duty, Tweco Style, Series 14, Wire Size (In.) 0.035, Material Copper, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD ECCR20 Copper Ground Clamp, 250 Amp (GCS200)
- STEINER Welding Screens, 6 ft H, 10 ft L, Black (500HD-6X10)
- K-T INDUSTRIES CLEAR COVER LENS (4-1177)
- LINCOLN ELECTRIC Welding Gun, 250A, 023-3/64 In, 25 ft (K487-25)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK5 (RAD64002673)
- RADNOR Contact Tip, 0.062, Binzel, PK25 (RAD64002894)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK5 (RAD64002672)
- RADNOR Contact Tip, 0.035, Binzel, Standard, PK25 (RAD64002962)
- RADNOR Contact Tip, 0.045, Lincoln, PK25 (RAD64007023)
- RADNOR Contact Tip, 0.062, Lincoln, PK25 (RAD64007024)
- MASTER APPLIANCE Table Top Butane Powered Microtorch (MASMT51)
- Radnor Welding Tips