Shop All Welding Tips
Radnor
Contact Tip, 0.035, Binzel, Standard, PK25
Mfr # RAD64002962
Zoro # G8573442
product price: $64.29
/pk 25, $2.57/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 140.0214, M6
- Style Binzel
- Wire Size (In.) 0.035
- For MIG Guns Binzel(R) Alpha 3(TM), Alpha 4(TM) and MB25AK
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002962
- Zoro # G8573442
- UPC # 639890029626
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.035 |
Details
Item | Contact Tip |
Series | 140.0214, M6 |
Style | Binzel |
For MIG Guns | Binzel(R) Alpha 3(TM), Alpha 4(TM) and MB25AK |
Type | Standard |
For Use With | Binzel(R) Alpha 3(TM), Binzel(R) Alpha 4(TM), MB25AK |
Material | Copper |
Description
Contact Tip, Standard, Binzel Style, Series M6, Wire Size (In.) 0.035, Material Copper, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENi-Cl, 5 lb. (41R181)
- STEINER Welding Curtain Partition Kit, 10ftx10ft (AWY00)
- BLUE DEMON Carbon Steel, Weld Wire, 0.045"x44lb Spool (ER70S3-045-44)
- BLUE DEMON Oxy-Acetylene, Gas Weld Rod, 1/16X36", 10lb (RG45-063-10T)
- RADNOR Contact Tip, 0.035, Miller, PK25 (RAD64002902)
- RADNOR Contact Tip, 0.030, Tweco, Standard, PK5 (RAD64002667)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002651)
- RADNOR Contact Tip, 0.035, Miller, PK10 (RAD64002906)
- RADNOR Contact Tip, 0.030, Miller, PK10 (RAD64002905)
- RADNOR Contact Tip, 0.062, Tweco, Heavy Duty, PK25 (RAD64002662)
- POWERWELD Purox Style Cutting Tip, Acetylene, #3 (16K08) (4202-3)
- Radnor Welding Tips