Shop All Welding Tips
Radnor
Contact Tip, 0.035, Binzel, Standard, PK25
Mfr # RAD64002956
Zoro # G8573415
product price: $62.59
/pk 25, $2.50/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Binzel
- Material Copper
- Type Standard
- For MIG Guns Binzel(R) Alpha 1(TM)
- Wire Size (In.) 0.035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002956
- Zoro # G8573415
- UPC # 639890029565
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.035 |
Details
Item | Contact Tip |
Series | 140.0169, M6 |
Style | Binzel |
Material | Copper |
Type | Standard |
For MIG Guns | Binzel(R) Alpha 1(TM) |
Description
Contact Tip, Standard, Binzel Style, Series M6, Wire Size (In.) 0.035, Material Copper, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT INDUSTRIES Mig Nozzle Cleaner (5-1140)
- HOBART FILLER METALS Brazing Alloy, Nickel Silver, 1/8, 3lb (S308946-G16)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (317-6X6)
- STAR TECH WELD E6013 Welding Rod 3/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 3/32IN 5 Pound Box (E6013-094-5)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK25 (RAD64002655)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002524)
- RADNOR Contact Tip, 0.023, Miller, PK25 (RAD64002900)
- RADNOR Contact Tip, 0.045, Bernard, Standard, PK25 (RAD64002773)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK5 (RAD64002677)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002651)
- PARKER TORCHOLOGY Bernard Centerfire Style Contact Tip, .035 in. (PT-035)
- Radnor Welding Tips