Shop All Welding Tips
Radnor
Contact Tip, 0.030, Tweco, Standard, PK5
Mfr # RAD64002671
Zoro # G8574151
product price: $7.15
/pk 5, $1.43/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series 14
- Material Copper
- Style Tweco
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002671
- Zoro # G8574151
- UPC # 639890026717
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.030 |
Maximum Wire Diameter | 0.03 in |
Outside Diameter | 0.038 in |
Overall Length | 1.5 in |
Details
Item | Contact Tip |
Duty Rating | Standard Duty |
Series | 14 |
Material | Copper |
Style | Tweco |
Type | Standard |
For MIG Guns | Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro |
Compatible with Brand | Radnor, Tweco |
Maximum Current | 400 A |
Compatible with Model | Radnor 400, Radnor Master 250, Radnor Master 350, Radnor Master 400, Radnor Pro 250, Radnor Pro 450 |
Compatible with Series | Radnor, Radnor Pro, Tweco, Tweco No 1, Tweco No 2, Tweco No 3, Tweco No 4 |
Welding Processes | MIG Welding (GMAW) |
Connection Type | Threaded |
Description
Contact Tip, Compatible with Brand Radnor, Tweco, Series 14, Compatible with Model Radnor 400, Radnor Master 250, Radnor Master 350, Radnor Master 400, Radnor Pro 250, Radnor Pro 450, Compatible with Series Radnor, Radnor Pro, Tweco, Tweco No 1, Tweco No 2, Tweco No 3, Tweco No 4, Duty Rating Standard Duty, Maximum Wire Diameter 0.03 in, Maximum Current 400 A, Connection Type Threaded, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.038 in, Overall Length 1.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Helmet, Universal Kit, Plastic (KH977)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E6010, 10 lb. (S116544-G89)
- HAKKO HAKKO 2.7mmW Conical Desoldering Nozzle (N60-02)
- TWECO Tip, Heavy Duty, Series 14, 0.052 In, PK25 (11401245)
- RADNOR Contact Tip, 0.035, Binzel, Standard, PK25 (RAD64002956)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002754)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002751)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002659)
- RADNOR Contact Tip, 0.045, Miller, PK10 (RAD64002907)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK25 (RAD64002755)
- SMITH EQUIPMENT Welding / Brazing Tip, 5/64 (AW203)
- Radnor Welding Tips