Shop All Welding Tips
Radnor
Contact Tip, 0.030, Tweco, Standard, PK25
Mfr # RAD64002664
Zoro # G8574072
product price: $24.89
/pk 25, $1.00/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1130
- Wire Size (In.) 0.030
- Type Standard
- Material Copper
- For MIG Guns Radnor(R), Radnor(R) Pro, Tweco(R), Tweco(R) No. 1, Tweco(R) Spray Master(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002664
- Zoro # G8574072
- UPC # 639890026649
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.030 |
Details
Item | Contact Tip |
Series | 1130 |
Type | Standard |
Material | Copper |
For MIG Guns | Radnor(R), Radnor(R) Pro, Tweco(R), Tweco(R) No. 1, Tweco(R) Spray Master(R) |
Style | Tweco |
Description
Contact Tip, Standard, Tweco Style, Wire Size (In.) 0.030, Material Copper, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Blue (22RN78)
- GROTE Solder Pellet with Flux, Black, PK25 (84-9604)
- XTRWELD SELECT 80TAC Filler Metal, 5/32, Carbon Steel, 10Lb. Box priced per pound (SE80TAC156-10)
- THERMAL DYNAMICS Plasma Cut Tip, 35A, For PCH28, PK10 (9-6001)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002659)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK25 (RAD64002660)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002754)
- RADNOR Contact Tip, 0.045, Lincoln, PK25 (RAD64007023)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK25 (RAD64002758)
- RADNOR Contact Tip, 0.052, Tweco, Standard, PK25 (RAD64002756)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-2)
- Radnor Welding Tips