Shop All Welding Tips
Radnor
Contact Tip, 0.030, Miller, PK10
Mfr # RAD64002905
Zoro # G8573074
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 000067
- Wire Size (In.) 0.030
- For MIG Guns Miller(R) MIGmatic(TM) M-15, M25 and M-40
- Style Miller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002905
- Zoro # G8573074
- UPC # 639890029053
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.030 |
Details
Item | Contact Tip |
Series | 000067 |
For MIG Guns | Miller(R) MIGmatic(TM) M-15, M25 and M-40 |
Style | Miller |
Description
Contact Tip, Miller Style, Wire Size (In.) 0.030, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 4 (CTIP6290-4)
- TWECO Gas Diffuser, EL54CT-SW, PK5 (15601116)
- AMERICAN TORCH TIP Nozzle Unshielded 80A, PK5 (120980)
- XTRWELD LFB Low Fuming Bronze Welding Wire 1/16 x 18, 10 Lb Tube priced per pound (CLLFBFC062-10)
- RADNOR Contact Tip, 0.023, Miller, PK25 (RAD64002900)
- RADNOR Contact Tip, 0.035, Miller, PK10 (RAD64002906)
- RADNOR Contact Tip, 0.035, Miller, PK25 (RAD64002902)
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK5 (RAD64002676)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK25 (RAD64002525)
- RADNOR Contact Tip, 0.030, Tweco, Standard, PK5 (RAD64002671)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.03, PK10 (14-30)
- Radnor Welding Tips