Shop All Welding Tips
Radnor
Contact Tip, 0.030, Bernard, Standard, PK25
Mfr # RAD64002771
Zoro # G8572146
product price: $49.35
/pk 25, $1.97/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For MIG Guns Bernard(R) Q-Guns(TM) and S-Guns(TM)
- Wire Size (In.) 0.030
- Type Standard
- Style Bernard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002771
- Zoro # G8572146
- UPC # 639890027714
- Country of Origin China
- Category Welding Tips
Dimensions
Wire Size (In.) | 0.030 |
Details
Item | Contact Tip |
Series | 7488 |
For MIG Guns | Bernard(R) Q-Guns(TM) and S-Guns(TM) |
Type | Standard |
Style | Bernard |
Description
Contact Tip, Standard, Bernard Style, Series 7400, Wire Size (In.) 0.030, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Booth, 6 ft. W, 6 ft., Ylw Org (22RP06)
- KT INDUSTRIES Round Soap Stone, 5PK (5-0085)
- PARKER TORCHOLOGY Tweco Style Diffuser, 11 Series Tips, 21 Series Nozzles (1510-1101) (P51)
- WELLER Long Chisel Solder Tip (PL133)
- RADNOR Contact Tip, 0.062, Bernard, Standard, PK25 (RAD64002775)
- RADNOR Contact Tip, 0.045, Bernard, Standard, PK25 (RAD64002773)
- RADNOR Contact Tip, 0.030, Miller, PK10 (RAD64002905)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK5 (RAD64002672)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK5 (RAD64002673)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002754)
- AMERICAN TORCH TIP Cutting Tip, size 2 (144-2)
- Radnor Welding Tips