Shop All MIG Gun Consumables
Radnor
Contact Tip, 0.023, Tweco, Standard, PK5
Mfr # RAD64002670
Zoro # G8574142
product price: $6.75
/pk 5, $1.35/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) 0.023
- Series 1423
- Material Copper
- Style Tweco
- For MIG Guns Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002670
- Zoro # G8574142
- UPC # 639890026700
- Country of Origin China
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0.023 |
Details
Item | Contact Tip |
Series | 1423 |
Material | Copper |
Style | Tweco |
For MIG Guns | Radnor(R), Tweco(R), Tweco(R) No. 2, Tweco(R) No. 3, Tweco(R) No. 4, Radnor(R) Pro |
Type | Standard |
Description
Contact Tip, Standard, Tweco Style, Wire Size (In.) 0.023, Material Copper, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD E7018-A1 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE7018A1093-10)
- WESTERN ENTERPRISES Brass Hose Ferrules - 7327 (312-7327)
- KT INDUSTRIES .030 Contact Tips Hobart, 5PK (2-1551)
- OATEY Paste Flux, Solder, Jar, 16 oz. (30041)
- RADNOR Insulator, Tweco (RAD64002680)
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002725)
- RADNOR Gas Diffuser, Binzel, Standard, PK5 (RAD64002994)
- RADNOR Gas Diffuser, Brass, Tweco, Standard, PK5 (RAD64002720)
- RADNOR Nozzle, Copper, Tweco, Adjustable (RAD64002687)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK25 (RAD64002652)
- WELLER 3Cc Plastic Adapter Head Only (KDS503SN)
- Radnor MIG Gun Consumables