Shop All Communication Cables
Radix Wire Co
8-1C SIL-A-BLEND 61 STR TNC, 600V 200C UL 3512, CSA AWM BLK, 1000FT
Mfr # NBA08T061A
Zoro # G2847443
Sold in multiples of 25 for $29,549.75
Free Shipping & Returns
$29,549.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Not Shielded
- Jacket Material No Jacket
- Color Black
- Insulation Material Sr-Silicone Rubber
- CSA CSA TYPE AWM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radix Wire Co
- MFR # NBA08T061A
- Zoro # G2847443
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | Not Shielded |
Jacket Material | No Jacket |
Color | Black |
Insulation Material | Sr-Silicone Rubber |
CSA | CSA TYPE AWM |
Temperature Rating | 200 Degrees Centigrade (393 F) |
Conductor Stranding | 61 Strands in Each Conductor |
Voltage Rating | 600 Volts AC or DC |
Gauge (Awg) | 8 AWG (AMERICAN WIRE GAUGE) |
Material | Tinned Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load center accessory, QO/Homeline, ground bar kit, 21 terminals (PK15GTA6)
- BURNDY Pipe Ground Clamp, 8AWG, 2.34In (C61)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-1CR)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 25A, 250V AC, 20kA DC (BP/FRN-R-25)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- Radix Wire Co Communication Cables