Shop All Communication Cables
Radix Wire Co
6-1C SIL-A-BLEND 84 STR TNC, 600V 200C UL 3512, CSA AWM BLK, 1000FT
Mfr # NBA06T084
Zoro # G2843268
product price: $1,637.99
/ea
Sold in multiples of 25 for $40,949.75
Free Shipping & Returns
$40,949.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Not Shielded
- Jacket Material No Jacket
- Color Black
- Insulation Material Sr-Silicone Rubber
- Voltage Rating 600 Volts AC or DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radix Wire Co
- MFR # NBA06T084
- Zoro # G2843268
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | Not Shielded |
Jacket Material | No Jacket |
Color | Black |
Insulation Material | Sr-Silicone Rubber |
Voltage Rating | 600 Volts AC or DC |
Material | Tinned Copper |
Temperature Rating | 200 Degrees Centigrade (393 F) |
Conductor Stranding | 84 Strands in Each Conductor |
CSA | CSA TYPE AWM |
Gauge (Awg) | 6 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN J-Bolt Kit, Steel (LJBK)
- SIEMENS Manual Motor Starter, Knob, 9 to 12.5A, 3P (3RV20111KA10)
- BEA Activation Plates (10PBJ10)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (27041301)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- Radix Wire Co Communication Cables