Shop All Communication Cables
Radix Wire Co
4-1C SIL-A-BLEND 133 STR TNC, 600V 200C UL 3512, CSA AWM BLK, 1000FT
Mfr # NBA04T133
Zoro # G2845054
product price: $2,355.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,355.99
Free 30-Day Returns
Key Features
- Shielded Not Shielded
- Jacket Material No Jacket
- Insulation Material Sr-Silicone Rubber
- Color Black
- Temperature Rating 200 Degrees Centigrade (393 F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radix Wire Co
- MFR # NBA04T133
- Zoro # G2845054
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | Not Shielded |
Jacket Material | No Jacket |
Insulation Material | Sr-Silicone Rubber |
Color | Black |
Temperature Rating | 200 Degrees Centigrade (393 F) |
CSA | CSA TYPE AWM |
Conductor Stranding | 133 Strands in Each Conductor |
Voltage Rating | 600 Volts AC or DC |
Material | Tinned Copper |
Gauge (Awg) | 4 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NF, lug kit, subfeed, 400A, aluminum (NF400SFL)
- GE CURRENT Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- ZORO SELECT Solid Core Current Transformer, 0 to 400A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G465)
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20501301)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- Radix Wire Co Communication Cables