Shop All Communication Cables
Radix Wire Co
16-1C 26STR NPC MG DURAFLEX, MICA GLS/FBR GLS BRD WHT 600V, 1000FT
Mfr # DDS16C026
Zoro # G2848046
product price: $663.99
/ea
Sold in multiples of 25 for $16,599.75
Free Shipping & Returns
$16,599.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Not Shielded
- Jacket Material Gl-Brd-Glass Braid
- Color White
- Insulation Material Mica-Transparent Silicate
- Voltage Rating 600 Volts AC or DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radix Wire Co
- MFR # DDS16C026
- Zoro # G2848046
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | Not Shielded |
Jacket Material | Gl-Brd-Glass Braid |
Color | White |
Insulation Material | Mica-Transparent Silicate |
Voltage Rating | 600 Volts AC or DC |
Conductor Stranding | 26 Strands in Each Conductor |
Material | Nickel Plated Copper |
Gauge (Awg) | 16 AWG (AMERICAN WIRE GAUGE) |
Temperature Rating | 550 Degrees Centigrade (1022 F) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (XTCE040D00A)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Orange (HS363-S10-ORANGE)
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set (HBLMRY)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC141)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- Radix Wire Co Communication Cables