Shop All Communication Cables
Radix Wire Co
14-1C SIL-A-BLEND 7 STR TNC, 600V 200C UL 3512, CSA AWM YEL, 1000FT
Mfr # NBA14T007K
Zoro # G2844564
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Not Shielded
- Color Yellow
- Voltage Rating 600 Volts AC or DC
- Gauge (Awg) 14 AWG (AMERICAN WIRE GAUGE)
- Conductor Stranding 7 Strands in Each Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radix Wire Co
- MFR # NBA14T007K
- Zoro # G2844564
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | Not Shielded |
Color | Yellow |
Voltage Rating | 600 Volts AC or DC |
Gauge (Awg) | 14 AWG (AMERICAN WIRE GAUGE) |
Conductor Stranding | 7 Strands in Each Conductor |
Material | Tinned Copper |
CSA | CSA TYPE AWM |
Temperature Rating | 200 Degrees Centigrade (393 F) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Closed End Connector, 22-18 ga., PK100 (169105-100)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATC-3ID)
- ZORO SELECT Strut Channel, Aluminum, 12 Gauge, Standard (FS-200SS AL 12.00)
- GREENGATE Neoswitch Vacancy Dt White (VNW-D-1001-MV-N-W)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- Radix Wire Co Communication Cables