Shop All Communication Cables
Radix Wire Co
14-1C SIL-A-BLEND 7 STR TNC, 600V 200C UL 3512, CSA AWM WHT, 1000FT
Mfr # NBA14T007J
Zoro # G2846357
product price: $232.99
/ea
Sold in multiples of 25 for $5,824.75
Free Shipping & Returns
$5,824.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Not Shielded
- Color White
- Gauge (Awg) 14 AWG (AMERICAN WIRE GAUGE)
- CSA CSA TYPE AWM
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radix Wire Co
- MFR # NBA14T007J
- Zoro # G2846357
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | Not Shielded |
Color | White |
Gauge (Awg) | 14 AWG (AMERICAN WIRE GAUGE) |
CSA | CSA TYPE AWM |
Material | Tinned Copper |
Conductor Stranding | 7 Strands in Each Conductor |
Voltage Rating | 600 Volts AC or DC |
Temperature Rating | 200 Degrees Centigrade (393 F) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-3PQ)
- WESTWARD Welding Cable, 1 AWG, 25 ft., Red, Rubber (19YE31)
- SQUARE D Handle Assembly, 75/100/250/400A (9421LC46)
- SCHNEIDER ELECTRIC CtrlStationEnclosur, 22mm, 2Hole, DiCstZinc (XAPG19702)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- Radix Wire Co Communication Cables