Shop All Communication Cables
Radix Wire Co
14-1C SIL-A-BLEND 7 STR TNC, 600V 200C UL 3512, CSA AWM GRN, 1000FT
Mfr # NBA14T007E
Zoro # G2848624
product price: $282.99
/ea
Sold in multiples of 25 for $7,074.75
Free Shipping & Returns
$7,074.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Not Shielded
- Color Green
- Conductor Stranding 7 Strands in Each Conductor
- Temperature Rating 200 Degrees Centigrade (393 F)
- Voltage Rating 600 Volts AC or DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radix Wire Co
- MFR # NBA14T007E
- Zoro # G2848624
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | Not Shielded |
Color | Green |
Conductor Stranding | 7 Strands in Each Conductor |
Temperature Rating | 200 Degrees Centigrade (393 F) |
Voltage Rating | 600 Volts AC or DC |
Material | Tinned Copper |
CSA | CSA TYPE AWM |
Gauge (Awg) | 14 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ3)
- CCI Cord Ext Otdr Lt 12/3X25Ft Yel (025878802)
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- Radix Wire Co Communication Cables