Shop All Communication Cables
Radix Wire Co
14-1C SIL-A-BLEND 7 STR TNC, 600V 200C UL 3512, 1000FT
Mfr # NBA14T007A
Zoro # G2846366
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Not Shielded
- Color Black
- Insulation Material Sr-Silicone Rubber
- Conductor Stranding 7 Strands in Each Conductor
- CSA CSA TYPE AWM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radix Wire Co
- MFR # NBA14T007A
- Zoro # G2846366
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | Not Shielded |
Color | Black |
Insulation Material | Sr-Silicone Rubber |
Conductor Stranding | 7 Strands in Each Conductor |
CSA | CSA TYPE AWM |
Voltage Rating | 600 Volts AC or DC |
Material | Tinned Copper |
Temperature Rating | 200 Degrees Centigrade (393 F) |
Gauge (Awg) | 14 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- LEGRAND Desktop Charging Center, 3 Outlet, 2 USB (WSPC320BK)
- SIEMENS IEC Control Relay, 4NO, 120VAC, 10A (3RH21401AK60)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- Radix Wire Co Communication Cables