Shop All Communication Cables
Radix Wire Co
14-1C 41STR NPC MG DURAFLEX, MICA GLS/FBR GLS BRD WHT 600V, 1000FT
Mfr # DDS14C041
Zoro # G2848292
product price: $822.99
/ea
Sold in multiples of 25 for $20,574.75
Free Shipping & Returns
$20,574.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Not Shielded
- Jacket Material Gl-Brd-Glass Braid
- Color White
- Insulation Material Mica-Transparent Silicate
- Temperature Rating 550 Degrees Centigrade (1022 F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radix Wire Co
- MFR # DDS14C041
- Zoro # G2848292
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | Not Shielded |
Jacket Material | Gl-Brd-Glass Braid |
Color | White |
Insulation Material | Mica-Transparent Silicate |
Temperature Rating | 550 Degrees Centigrade (1022 F) |
Material | Nickel Plated Copper |
Gauge (Awg) | 14 AWG (AMERICAN WIRE GAUGE) |
Conductor Stranding | 41 Strands in Each Conductor |
Voltage Rating | 600 Volts AC or DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- SOLAHD DC Power Supply, 176/264V AC; 210/375V DC; 85/132V AC, 24/28V DC, 100W, 4.2A, DIN Rail (SDP424100RT)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Yellow (AT1607-YL)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW33B5)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- Radix Wire Co Communication Cables