Shop All Communication Cables
Radix Wire Co
12-1C SIL-A-BLEND 19 STR TNC, 600V 200C UL 3512, CSA AWM BLK, 1000FT
Mfr # NBA12T019B
Zoro # G2846585
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Not Shielded
- Color Black
- Insulation Material Sr-Silicone Rubber
- Conductor Stranding 19 Strands in Each Conductor
- Temperature Rating 200 Degrees Centigrade (393 F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radix Wire Co
- MFR # NBA12T019B
- Zoro # G2846585
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | Not Shielded |
Color | Black |
Insulation Material | Sr-Silicone Rubber |
Conductor Stranding | 19 Strands in Each Conductor |
Temperature Rating | 200 Degrees Centigrade (393 F) |
Gauge (Awg) | 12 AWG (AMERICAN WIRE GAUGE) |
Voltage Rating | 600 Volts AC or DC |
Material | Tinned Copper |
CSA | CSA TYPE AWM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Plug, Black/Wht, 125VAC, 0.5 HP, 15A (4721NP)
- PANDUIT Ring Term, Vyl, 4 Awg, 5/16" Stud, PK20 (PV4-56R-E)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRORA25)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 50A, 32V AC, Not Applicable (AGU-50)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- Radix Wire Co Communication Cables