Shop All Communication Cables
Radix Wire Co
12-1C 65STR NPC MG DURAFLEX, MICA GLS/FBR GLS BRD WHT 600V, 1000FT
Mfr # DDS12C065
Zoro # G2848082
product price: $1,246.99
/ea
Free Shipping & Returns
$1,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Not Shielded
- Jacket Material Gl-Brd-Glass Braid
- Color White
- Insulation Material Mica-Transparent Silicate
- Gauge (Awg) 12 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radix Wire Co
- MFR # DDS12C065
- Zoro # G2848082
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | Not Shielded |
Jacket Material | Gl-Brd-Glass Braid |
Color | White |
Insulation Material | Mica-Transparent Silicate |
Gauge (Awg) | 12 AWG (AMERICAN WIRE GAUGE) |
Conductor Stranding | 65 Strands in Each Conductor |
Voltage Rating | 600 Volts AC or DC |
Material | Nickel Plated Copper |
Temperature Rating | 550 Degrees Centigrade (1022 F) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 1NO 22mm Screw-Clamp Push Button Contact Block (ZENL1111)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- NVENT HOFFMAN Type 12 Hinged Window Kit, 12.00x12.00x1.49, Gray, Steel (APWK1212H)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485V)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- Radix Wire Co Communication Cables