Shop All Communication Cables
Radix Wire Co
10-1C SIL-A-BLEND 19 STR TNC, 600V 200C UL 3512, CSA AWM BLK, 1000FT
Mfr # NBA10T019A
Zoro # G2844178
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Not Shielded
- Jacket Material No Jacket
- Insulation Material Sr-Silicone Rubber
- Color Black
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radix Wire Co
- MFR # NBA10T019A
- Zoro # G2844178
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | Not Shielded |
Jacket Material | No Jacket |
Insulation Material | Sr-Silicone Rubber |
Color | Black |
Material | Tinned Copper |
Temperature Rating | 200 Degrees Centigrade (393 F) |
Conductor Stranding | 19 Strands in Each Conductor |
CSA | CSA TYPE AWM |
Voltage Rating | 600 Volts AC or DC |
Gauge (Awg) | 10 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- STA-KON 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (RB14-14)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 175A, 250V AC, Non-Indicating (TR175R)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 40U (ER1)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- Radix Wire Co Communication Cables