Shop All Communication Cables
Radix Wire Co
10-1C 105STR NPC MG DURAFLEX, MICA GLS/FBR GLS BRD WHT 600V, 1000FT
Mfr # DDS10C105
Zoro # G2846655
product price: $2,083.99
/ea
Free Shipping & Returns
$2,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Not Shielded
- Jacket Material Gl-Brd-Glass Braid
- Color White
- Insulation Material Mica-Transparent Silicate
- Material Nickel Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radix Wire Co
- MFR # DDS10C105
- Zoro # G2846655
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | Not Shielded |
Jacket Material | Gl-Brd-Glass Braid |
Color | White |
Insulation Material | Mica-Transparent Silicate |
Material | Nickel Plated Copper |
Gauge (Awg) | 10 AWG (AMERICAN WIRE GAUGE) |
Voltage Rating | 600 Volts AC or DC |
Temperature Rating | 550 Degrees Centigrade (1022 F) |
Conductor Stranding | 105 Strands in Each Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- ZORO SELECT 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A (8295T)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-6B)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- Radix Wire Co Communication Cables