Shop All Electrical Wire & Cable
Radix Wire
16 AWG, UL 3239 Lead Wire, 26 Strand, 150C, 20kV, Tinned copper, SILICONE, White, Sold by the FT
Mfr # HPA16T026-J01
Zoro # G011129391
Sold in multiples of 500 for $325.00
$325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16
- Color White
- Number of Conductors 1
- Stranding 26
- Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radix Wire
- MFR # HPA16T026-J01
- Zoro # G011129391
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 |
Details
Color | White |
Number of Conductors | 1 |
Stranding | 26 |
Shielding Type | Unshielded |
Insulation Material | SILICONE |
Conductor Material | Tinned Copper |
Max. Temp. | 150 C |
Voltage | 20kV |
Standards | CSA TV-20;UL 3239 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Channel Nut, 1/2 In, Gold (H 122 1/2)
- GARDNER BENDER Grommet, 3/8", Inside Diameter, PK5 (GHG-1538)
- 3M HeatShrink Cable Breakout Boot (HDBB-325-1-250)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Black (HS367-S10-BLACK)
- RADIX WIRE 2 AWG, UL 3213 Lead Wire, 259 Strand, 150C, 600V, Tinned copper, SILICONE, Black, Sold by the FT (HDA02T259-A01)
- RADIX WIRE 16 AWG, UL 3239 Lead Wire, 26 Strand, 150C, 20kV, Tinned copper, SILICONE, Black, Sold by the FT (HPA16T026-A01)
- RADIX WIRE 14 AWG, UL 3512 Lead Wire, 7 Strand, 200C, 600V, Tinned copper, SILICONE, Black, Sold by the FT (NBA14T007-A01)
- RADIX WIRE 16 AWG, UL 3257 Lead Wire, 26 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EEA16P026-T02)
- RADIX WIRE 20 AWG, UL 3257 Lead Wire, 7 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EEA20P007T)
- RADIX WIRE 18 AWG, UL 3257 Lead Wire, 19 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EDA18P019-T04)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-6510)
- Radix Wire Electrical Wire & Cable