Shop All Shovels and Scoops
Radius Garden
Round Point Digging Shovel, Steel, 58 in L Fiberglass Handle
Mfr # RPS004
Zoro # G508447403
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radius Garden
- MFR # RPS004
- Zoro # G508447403
- UPC # 817085016143
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Description
Introducing the Radius Garden ! The ultimate outdoor essential for all your digging, turning and planting needs, this high-quality shovel is an essential tool for gardeners everywhere. With its round-point blade and sturdy steel shaft, you can rely on this shovel to provide dependable strength and durability while you work. The long 58-inch handle allows you to easily reach difficult-to-access spots without having to strain your back, while the smooth steel shaft provides better balance and greater control during operation.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Ext Hvy Gate Hng Zc3-1/2 (N223-875)
- TAYLOR PRECISION PRODUCTS Digital Weather Forecaster with Barometer and Alarm Clock (1735)
- AFTERMARKET Preco LED Amber Beacon Strobe Light (6460A-PRE)
- STRAHMAN WASHDOWN EQUIPEMNT M70 Series Replaceable Cartridge Brass Stainless Steel (M70CARTBR)
- RADIUS GARDEN Root Slayer Trowel (16011)
- RADIUS GARDEN 44 in L Root Slayer Deep Weeder, Carbon Steel (23511)
- RADIUS GARDEN Pro-Lite Mini Floral Shovel (27211)
- RADIUS GARDEN Garden Shovel, Stainless Steel (202)
- RADIUS GARDEN Root Slayer Drain Spade Shovel (22811)
- RADIUS GARDEN PRO Garden Transplanter, Stainless Steel (20011)
- VULCAN Shovel Trench Fiberglass, 4 in x 10 in (TRS-4C-F-OR)
- Radius Garden Lawn & Garden Tools