Shop All Shovels and Scoops
Radius Garden
Round Point Digging Shovel, Steel, 58 in L Fiberglass Handle
Mfr # RPS001
Zoro # G708447388
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radius Garden
- MFR # RPS001
- Zoro # G708447388
- UPC # 817085017102
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Description
58-In Long handle Round Point Shovel with upper and lower textured grip. Fiberglass shaft with reinforced steel insert for added durability. Powder coated 14-gauge hardened steel shovel head. The shovel head is equipped with Dual riveted blade with stainless steel collar. Round point shovel head has oversized flange steps for added comfort and leverage.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAM SPRAY Water Pressure Washer, Operating Pressure (PSI): 3000 psi (3040EWM3-460)
- KOHLER Reed Breather (220379-S)
- OREGON Lawn Mower Blade, 16" for John Deere (94-651)
- LOGO BRANDS Ohio State Quad Chair (191-13Q)
- RADIUS GARDEN Root Slayer Drain Spade Shovel (22811)
- RADIUS GARDEN Root Slayer V Shovel, Carbon Steel Blade, Red Polypropylene Handle (22011)
- RADIUS GARDEN Garden Shovel, Stainless Steel (202)
- RADIUS GARDEN Pro-Lite Shovel, Carbon Steel (25211)
- RADIUS GARDEN Pro-Lite Transplanter Shovel, Carbon Steel (25011)
- RADIUS GARDEN Pro-Lite Edger, Carbon Steel (25611)
- RAZOR-BACK Trenching Shovel, Steel Blade, 43 in L Fiberglass Handle (47034)
- Radius Garden Shovels and Scoops