Shop All Ceiling Fans
Radionic Hi-Tech
ZETA 52" Satin Nickel Ceiling Fan
Mfr # RHT8652-SN
Zoro # G7180980
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # RHT8652-SN
- Zoro # G7180980
- UPC # 663516191053
- Country of Origin China
- Category Ceiling Fans
Details
Item | ZETA 52" Satin Nickel Ceiling Fan |
Description
Satin Nickel with Silver blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9534-25)
- ALL-FILTERS 14X24X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (14241.10 6PK)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 15/16 In (Q525-293S 2-2835-SGL)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901040025)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51060)
- HUNTER Extension Downrod, 36", White (26327)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423REMO-MB 52 in. Tisaphon Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8423REMO/MB)
- PROMINENCE HOME Reston, 42 in. Ceiling Fan with Light, Pewter (51478-40)
- HUNTER Ceiling Fan Downrod, 36", Chestnut Brown (26341)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Black (P2605-31)
- CRAFTMADE 78in Prost in Espresso w/ Espresso Blades (PRT78EsP6)
- Radionic Hi-Tech Ceiling Fans & Accessories