Shop All Ceiling Fans
Radionic Hi-Tech
WOCK 52" Satin Nickel Ceiling Fan
Mfr # RHT0452-SN
Zoro # G7181157
original price:
$742.76
4% off
new price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # RHT0452-SN
- Zoro # G7181157
- UPC # 663516191053
- Country of Origin China
- Category Ceiling Fans
Details
Item | WOCK 52" Satin Nickel Ceiling Fan |
Description
Satin Nickel with Walnut blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- GOODMAN 0161R00009P Nameplate, Goodman (0161R00009)
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating, 24V (M9104-IGA-2S)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423REMO-MB 52 in. Tisaphon Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8423REMO/MB)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50256)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Black (P2604-31)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209000)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53311)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with 4 Arm Light, Oil-Rubbed Bronze (50183-40)
- CONCORD 10" Banjo Burner Head Cast Iron Outdoor Stove Replacement Head (B-BH-10)
- Radionic Hi-Tech Ceiling Fans & Accessories