Shop All Ceiling Fans
Radionic Hi-Tech
SPRE 52" Ceiling Fan LED, Satin Nickel
Mfr # RHT0352-SN
Zoro # G7181120
original price:
$599.90
4% off
new price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # RHT0352-SN
- Zoro # G7181120
- UPC # 663516191053
- Country of Origin China
- Category Ceiling Fans
Details
Item | SPRE 52 in. LED Satin Nickel Ceiling Fan |
Description
Satin Nickel with Silver blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Speed Control, 230V, 10 Amp (RPE 210)
- MARS Air Curtain, NSF 37, 48 In (NH248-1UA-TS)
- YELLOW JACKET Replacement Sensor/Cable (69101)
- ROBERTSHAW Indin Stem Adapter (40-029)
- GLOBAL INDUSTRIAL 30in Outdoor Rated Industrial Ceiling Mount Fan, 2 Speed, 8,400 CFM, 3/10 HP (293059)
- LITEX INDUSTRIES 52” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (AK52EB4L)
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (51659-40)
- HUNTER Extension Downrod, 72", White (23067)
- HUNTER Decorative Ceiling Fan, Low Pro, 44" Blade Dia., 1 Phase, 120 (59243)
- PROGRESS LIGHTING Whirl, 60" Blade Dia., Ceiling Fan, 5 Blades (P2574-8130K)
- MODERN FORMS Lotus 3-Blade Smart Ceiling Fan 54in Matte Black with 3000K LED Light Kit and Remote Control (FR-W1809-54L)
- Radionic Hi-Tech Ceiling Fans & Accessories