Shop All Under Cabinet Lighting
Radionic Hi-Tech
Radionic Hi Tech ZX513-D-WW 12 in. Orly Dimmable Aluminum Under Cabinet LED Light - Warm White
Mfr # ZX513-D-WW
Zoro # G803877547
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # ZX513-D-WW
- Zoro # G803877547
- Country of Origin China
- Category Under Cabinet Lighting
Description
This Radionic Hi Tech Inc. 12 in. Dimmable LED lighting fixture with 56 warm white LEDs is perfect for under cabinet or task light applications. This fixture emits 336 lumens of light. This fixture offers huge energy saving; it uses 50% less energy compared to a typical F13T5 fluorescent under cabinet fixture. This fixture is Lighting Facts independently tested and certified. The fixtures sleek design is less than 1 in. in height. The fixtures are linkable with connecting cable included or they can be linked end-to-end with additional fixtures to have longer continuous light. The lighting fixture has an internal power supply, just plug it in and turn it on.
56 warm white 2700K LED's for even distribution of light.
Energy saving 5.1 watt power consumption per fixture.
Total lumen output of 336 Lumens.
Luminaire efficacy of 65 Lumens per watt.
Color rendering index (CRI) value of 85+.
UL listed.
5 ft. power cord, connecting cable and mounting hardware included.
Color/Finish: Brushed Aluminum.
Maximum number of linked fixtures: 12.
Color/Finish Family: Aluminum.
Connection Type: Plug-in.
Fixture Material: Aluminum.
Dimensions: 1.5"D x 1"H x 12"L.
Light Bulb Base Type: Other.
Light Source: LED.
Linkable: Yes.
Mounting Method: Screw-In Bracket.
Slim line: Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21213)
- LUMAPRO Battery, NiCad, DC4.8V, 300mAh (48H465)
- HALO Tl410 4" H4 Led Regressed Lens Reflector Trims (TL410WH)
- SATCO 7.5 W CA5 Incandescent - Frost - 1500 Hours - 35L - Candelabra Base - 120V (S3242)
- RADIONIC HI-TECH UC12-1K-4-D Undercabinet Lighting (UC12-1K-4-D)
- DALS 18 Inch CCT Hardwired Linear Under Cabinet Light (9018CC-WH)
- DALS 48 Inch CCT PowerLED Linear Under Cabinet Light (6048CC)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL42)
- GE Light Fixture, Basic LED Plugin, 22" (26536)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- DABMAR LIGHTING Fixture, Undercabinet, 13", 3.6W, LED (DUF-36/LED)
- Radionic Hi-Tech Under Cabinet Lighting