Shop All Ceiling Fans
Radionic Hi-Tech
PHOM 54" DC motor C, LED Satin Nickel
Mfr # RHT1454-SN
Zoro # G7181489
original price:
$1,183.32
11% off
new price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # RHT1454-SN
- Zoro # G7181489
- UPC # 663516191053
- Country of Origin China
- Category Ceiling Fans
Details
Item | PHOM 54 in. LED Satin Nickel DC motor C |
Description
Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan, In Line, 400 CFM (L400L)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 6 in W, 8" L, 6 in H (8040026034)
- KING ELECTRIC Sr Accy Heat Shrink End Seal Kit 2-Pk (SRK12)
- YELLOW JACKET Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 0 Deg Angle, Number of Hoses 3, 60 in L (29985)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Wht Indoor Ceiling Fan, Wall Control (7840900)
- PROGRESS LIGHTING Wall Control W/lt (P2630-30)
- GUARDIAN INDUSTRIAL PRODUCTS OF MA Ceiling Panel With Drain 2' X 4' - 2X4KIT (2X4KIT)
- ILIVING 78 in. H Volume Low Speed Outdoor BLDC Ceiling Fan with Brushless DC Motor, Reversible, IR Remote (ILG8HVLS78)
- PROMINENCE HOME Atlas, 44 in. Ceiling Fan with Light & Remote Control, Bright White (51469-40)
- HUNTER Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (50783)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- Radionic Hi-Tech Ceiling Fans