Shop All Ceiling Fans
Radionic Hi-Tech
PHOM 54" Ceiling Fan B117 LED
Mfr # RHT1454-SN/DM
Zoro # G7181419
product price: $1,173.99
/ea
Free Shipping & Returns
$1,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # RHT1454-SN/DM
- Zoro # G7181419
- UPC # 663516191053
- Country of Origin China
- Category Ceiling Fans
Details
Item | PHOM 54 in. LED B117 Ceiling Fan |
Description
Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Drain Cock, Brass, MNPT, 3/8 In (6D911)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 20,000 BtuH (KEM18A34A)
- IEC CONN LEADLESS MOTOR YELLOW (E037-90031229)
- DAYTON Blade, Fan, 24 In, Max. RPM: 1725 (4C463)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8167BL 52 in. Hannele 3-Light Indoor Hand Pull Chain Ceiling Fan; Black (CFL-8167BL)
- MODERN FORMS Skylark 3-Blade Smart Ceiling Fan 54in Satin Brass Black 3000K LED Light Kit and Remote Control (FR-W2202-54L)
- ALLSTAR PERFORMANCE Allstar Performance ALL30100 18 in. Steel Fan with 6 Blade (ALL30100)
- NATIONAL BRAND 52 in. Hugger Indoor White Ceiling Fan with Light Kit (AL383ILED-WH)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53322)
- PROMINENCE HOME Kyrra, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51678-40)
- PROMINENCE HOME Inland Seas, 52 in. Ceiling Fan with Light, Bronze (50586-40)
- Radionic Hi-Tech Ceiling Fans & Accessories