Shop All Ceiling Fans
Radionic Hi-Tech
LORO 52" DC motor, LED Satin Nickel
Mfr # RHT1352-SN
Zoro # G7181498
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radionic Hi-Tech
- MFR # RHT1352-SN
- Zoro # G7181498
- UPC # 663516191053
- Country of Origin China
- Category Ceiling Fans
Details
Item | LORO 52 in. LED Satin Nickel DC motor C |
Description
Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AD)
- DAYTON Tube Clamp-Butt (TP-21B)
- TACO Zone Valve, 2 Way, NO, 1 In Sweat (V100C2A2ZB024Q4A2)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Black (12/Bag) (LVSL0012BL)
- PROGRESS LIGHTING Fan 72" Downrod (P2609-77)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Oil-Rubbed Bronze (50609-40)
- ENERGETIC LIGHTING 52 In LED Ceiling Fan with Light, Remote Control, Reverse Airflow DC Motor, 3 Wood Blades, Black (CFAN-DC3B52-BK)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade White Indoor Ceiling Fan w/Dimmable LED Light (7234400)
- MODERN FORMS Axis 3-Blade Smart Ceiling Fan 52in Bronze with 3000K LED Light Kit and Remote Control (FR-W1803-52L)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51080)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (51842)
- Radionic Hi-Tech Ceiling Fans